-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fiberglass Tape |
|---|---|
| Adhesion Strength | 45 oz./in. |
| Color | Tan |
| Length | 36 yd. |
| Material | PTFE Impregnated Fiberglass |
| Performance Temp. | 0°F to +500°F |
|---|---|
| Shape | Continuous Roll |
| Tensile Strength | 120 lbs.-in. |
| Thickness | 7 mil. |
| Width | 3" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.8775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)