-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PTFE Antistatic Tape |
|---|---|
| Adhesion Strength | 45 oz./in. |
| Adhesion To Steel | 45 oz./in. |
| Adhesive | Clean Release Silicone |
| Brand And Series | Tapecase SG56-03 |
| Clean Removal Time | Not Rated |
| Color | Black |
| Common Industry | Assembly & Manufacturing, General Maintenance & Repair, Warehouse |
| Environment | Indoor Only |
| Finish | PTFE Coated |
| Imperial Tape Length | 18 yd. |
| Imperial Tape Width | 3" |
| Imperial Tape Wxl | 3" x 18 yd. |
| Length | 18 yd. |
| Material | Fiberglass Fabric |
| Maximum Tape Performance Temperature | 500°F |
| Metric Tape Length | 16.5m |
| Metric Tape Width | 76.2 mm |
| Minimum Tape Performance Temperature | -100°F |
| Performance Temp. | -100°F to +500°F |
|---|---|
| Product Form | Continuous Roll |
| Series | SG56-03 Series |
| Shape | Continuous Roll |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Cloth |
| Tape Backing Material | PTFE Coated Cloth |
| Tape Color | Black |
| Tape Elongation | Not Rated |
| Tape Resistance Properties | Abrasion-Resistant |
| Tape Sub-type | PTFE Slick Surface Glass Cloth Tape |
| Tape Tensile Strength | 80 lbs./in. |
| Tape Thickness | 5 mil. |
| Tape Type | Ptfe & Silicone Slick Surface Tape |
| Temperature Range | -100°F to +500°F |
| Tensile Strength | 80 lbs.-in. |
| Width | 3" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.369 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)