-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carton Sealing Tape |
|---|---|
| Adhesion Strength | 55 oz./in. |
| Adhesive | Gummed |
| Basis Weight | 23 lbs. |
| Color | Brown, Red |
| Imperial Tape Length | 450 ft. |
| Imperial Tape Width | 3" |
| Length | 450 ft. |
| Material | Kraft Paper |
| Max. Tape Performance Temp. | Not Rated |
| Metric Tape Length | 137.16m |
| Metric Tape Width | 76.2 mm |
| Min. Tape Performance Temp. | Not Rated |
| Package Configuration | Roll |
| Performance Temp. | -30°F to +325°F |
|---|---|
| Shape | Continuous Roll |
| Shelf Life | 60 Months |
| Tape Adhesive | Water Activated |
| Tape Adhesive Strength | Not Rated |
| Tape Backing Material | Kraft Paper |
| Tape Color | Kraft |
| Tape Roll Diameter | 6 3/8" |
| Tape Strength Rating | Light Duty |
| Tape Tensile Strength | 64 lbs./in. |
| Tape Thickness | 5.7 mil. |
| Width | 3" |
| Standards | KPT |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 7.62 |
| HS Code | 4811412100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)