-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Sided Tape |
|---|---|
| Adhesion Strength | 90 oz./in. |
| Adhesion To Steel | 90 oz./in. |
| Brand And Series | Tapecase FTS |
| Color | White |
| Common Industry | Assembly & Manufacturing, Construction, General MainteNaNce & Repair |
| Environment | Indoor And Outdoor |
| Foam Density Type | Conformable |
| Imperial Tape Length | 12" |
| Imperial Tape Width | 1" |
| Imperial Tape Wxl | 1" x 12" |
| Length | 12" |
| Liner Color | White |
| Liner Included | Yes |
| Liner Material | Kraft Paper |
| Maximum Tape Performance Temperature | 210°F |
| Metric Tape Length | 25.4 mm |
| Metric Width | 304.8 mm |
| Minimum Tape Performance Temperature | 20°F |
|---|---|
| Performance Temp. | -20°F to +212°F |
| Product Form | Strip |
| Series | FTS Series |
| Shape | Rectangle |
| Surface Compatibility | ABS, Acrylic, Composites, Glass, High Density Polyethylene, Metal, Nylon, Polycarbonate, Polyester, Polyethylene, Polypropylene, Polystyrene, Polytetrafluoroethylene, Powder Coated Paints, Wood |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Foam |
| Tape Backing Material | Polyethylene Foam |
| Tape Color | White |
| Tape Elongation | Not Rated |
| Tape Sub-type | Double Sided Conformable Foam Tape Shapes |
| Tape Tensile Strength | 85 lbs./in. |
| Tape Thickness | 1/16" |
| Tape Type | Double Sided Foam Tape Shapes |
| Temperature Range | 20°F to 210°F |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 32 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)