-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carton Sealing Tape |
|---|---|
| Adhesion Strength | 46 oz./in. |
| Adhesive | Synthetic Rubber, Resin Hot Melt |
| Adhesive Type | Hot Melt |
| Color | Black, Green |
| Imperial Tape Length | 55 yd. |
| Imperial Tape Width | 2" |
| Length | 55 yd. |
| Material | Polypropylene |
| Max. Tape Performance Temp. | 150°F |
| Message | Approved |
| Metric Tape Length | 50.29m |
| Metric Tape Width | 50.8 mm |
| Min. Tape Performance Temp. | -20°F |
| Package Configuration | Roll |
| Performance Temp. | +45°F to +120°F |
| Shape | Continuous Roll |
| Shelf Life | 12 Months |
|---|---|
| Tape Adhesive | Hot Melt Resin |
| Tape Adhesive Strength | 44 oz./in. |
| Tape Application | Hand |
| Tape Backing Material | Polypropylene |
| Tape Color | Green |
| Tape Core Diameter | 3" |
| Tape Elongation | 1.5% |
| Tape Roll Diameter | 3.88" |
| Tape Strength Rating | Standard Duty |
| Tape Tensile Strength | 27 lbs./in. |
| Tape Thickness | 1.9 mil. |
| Tensile Strength | 26 lbs.-in. |
| Text Color | Black |
| Thickness | 1.9 mil. |
| Width | 2" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)