-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conformable Tape |
|---|---|
| Adhesion Strength | 40 oz./in. |
| Adhesion To Steel | 40 oz./in. |
| Brand And Series | Tapecase 204-3 |
| Color | Gray |
| Common Industry | Assembly & Manufacturing, Electronics, General Maintenance & Repair |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 5 yd. |
| Imperial Tape Width | 2" |
| Imperial Tape Wxl | 2" x 5 yd. |
| Length | 5 yd. |
| Material | PTFE |
| Maximum Tape Performance Temperature | 500°F |
| Metric Tape Length | 4.5m |
| Metric Tape Width | 50.8 mm |
| Minimum Tape Performance Temperature | Not Rated |
| Performance Temp. | 0°F to +500°F |
| Product Form | Continuous Roll |
| Series | 204-3 Series |
| Shape | Continuous Roll |
|---|---|
| Specifications Met | MIL |
| Surface Compatibility | ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (Ps), Powder Coated Paints |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Film |
| Tape Backing Material | PTFE Film |
| Tape Color | Gray |
| Tape Elongation | Not Rated |
| Tape Resistance Properties | Chemical-Resistant |
| Tape Sub-type | PTFE Slick Surface Film Tape |
| Tape Tensile Strength | 18 lbs./in. |
| Tape Thickness | 6 mil. |
| Tape Type | Ptfe & Silicone Slick Surface Tape |
| Temperature Range | 0°F to 500°F |
| Tensile Strength | 18 lbs.-in. |
| Thickness | 6 mil. |
| Width | 2" |
| Standards | MIL-I-23594C TYPE 1 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)