-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Film Tape |
|---|---|
| Adhesion Strength | 22 oz./in. |
| Adhesion To Steel | 22 oz./in. |
| Adhesive | Silicone |
| Adhesive Material | Silicone |
| Brand & Series | Tapecase Bl |
| Color | Amber |
| Common Industry | Assembly & Manufacturing, Electronics, General Maintenance & Repair |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 36 yd. |
| Length | 36 yd. |
| Material | Polyimide |
| Maximum Tape Performance Temperature | 365°F |
| Metric Tape Length | 32.9m |
| Metric Tape Width | 6.4 mm |
| Minimum Tape Performance Temperature | -40°F |
| Performance Temp. | -40°F to +365°F |
| Product Form | Continuous Roll |
| Shape | Continuous Roll |
|---|---|
| Surface Compatibility | Metal |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyimide Film |
| Tape Color | Brown |
| Tape Elongation | Not Rated |
| Tape Length | 36 yd. |
| Tape Size | 1/4" x 36 yd. |
| Tape Sub-type | High Temperature Polyimide Film Masking Tape |
| Tape Tensile Strength | 32 lbs./in. |
| Tape Thickness | 2.6 mil. |
| Tape Type | High Temperature Film Masking Tape |
| Tape Width | 1/4" |
| Tensile Strength | 32 lbs.-in. |
| Thickness | 2.6 mil. |
| Width | 1/4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 0.64 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)