-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conveyor Cylinder Brush |
|---|---|
| Adjustable Conveyor Brush | No |
| Bristle Color | Black |
| Bristle Diameter | 0.03" |
| Bristle Material | Polypropylene |
| Brush Dia. | 10" |
| Brush Face Length | 12" |
| Brush Length | 12" |
| Brush Mount Type | Shaft Mount |
|---|---|
| Duty Rating | Medium Duty |
| For Shaft Size | 1" |
| Handle Dia. | 1" |
| Outside Dia. | 10" |
| Overall Length | 14" |
| Tube Dia. | 2" |
| Tube Material | Steel |
| Height (cm) | 28.19 |
|---|---|
| Length (cm) | 38.35 |
| Width (cm) | 1.27 |
| HS Code | 9603500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)