-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motorized Zone Valve |
|---|---|
| Actuator Return Action | Double Acting |
| Actuator Type | Electric |
| Allowable Pressure - Maximum | 300 psi |
| Application | Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators |
| Body Material | Brass |
| Close-off Pressure | 125 psi |
| Coefficient Of Volume | 8.9 |
| Control Signal | On/Off |
| Cv Flow Rate | 8.9 |
| Depth | 2 3/8" |
| Fluid Temperature - Maximum | 220°F |
| Fluid Temperature - Minimum | 20°F |
| For Media | Water, Water-Glycol Solution To 50% |
| Gasket Material | EPDM |
| Height | 4 1/4" |
| Includes Actuator | Actuator Included |
| Installation Orientation | Versatile |
| Max. Temp. | 220°F |
| Operating Temperature - Maximum | 220°F |
| Overall Depth | 2 3/8" |
| Overall Length | 4 1/4" |
| Overall Width | 5 5/16" |
| Port Connection Gender | Female |
| Port Connection Size | 1" |
| Port Connection Type | Sweat |
|---|---|
| Spring Action | Non Spring Return |
| Stem Material | Brass |
| Type | Two Way, Normally Open, Closed System |
| Valve Action | Normally Open |
| Valve Type | Ball |
| Voltage | 24V AC |
| Width | 5.312" |
| Actuator Control Signal | On/Off |
| Body Pattern | Two-Way |
| Bypass Port Coefficient Of Volume (cv) | Not Applicable |
| Coefficient Of Volume (cv) | 8.9 |
| Electrical Connections | 2 Pin Screw Connectors for Power and End Switch |
| For Use With | Closed Systems |
| Gasket/plug Material | EPDM |
| Includes | End Switch |
| Max. Actuator Control Pressure | Not Applicable |
| Max. Allowable Pressure | 300 psi |
| Max. Fluid Temp. | 220°F |
| Max. Operating Temp. | 220°F |
| Min. Actuator Control Pressure | Not Applicable |
| Min. Fluid Temp. | 20°F |
| Package Quantity | 1 |
| Safe Working Water Psi | 300 psi |
| Width | 5 5/16" |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 13.21 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)