-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Motorized Zone Valve |
|---|---|
| Coefficient Of Volume | 4.9 |
| Connection Type/size | Sweat 1/2" |
| Depth | 2-3/8" |
| Electrical Connections | 2-Pin Screw Connectors for Power and End Switch |
| Height | 4.25" |
| Max. Water Temp. | 220 Deg. F |
|---|---|
| Safe Working Water Pressure | 300 |
| Type | Two Way, Normally Open, Geothermal System |
| Voltage | 24 |
| Width | 5 5/16" |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 13.21 |
| HS Code | 8481809025 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)