-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Workboard Parts Kit |
|---|---|
| Body Material | Brass |
| Finish | Chrome |
| Fits Brand | T&S Brass |
|---|---|
| Includes | B-1100 Bonnet Assemblies, O-Rings, Rh And Lh Spindles, Seals, Washers |
| Height (cm) | 13.18 |
|---|---|
| Length (cm) | 24.76 |
| Width (cm) | 0.64 |
| HS Code | 8481901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4324 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)