-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spindle Parts Kit for Workboard Faucets |
|---|---|
| Body Material | Brass |
| Finish | Chrome |
| Fits Brand | T&S Brass |
|---|---|
| For Use With Grainger Item Number | 5NRE4, 5NRE5, 5NRE6 , 5NRF0, 5NRF1 |
| Includes | Lh And Rh Spindles, Seat Washers, Washer Screws |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 0.64 |
| HS Code | 8481901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.203 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)