-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gooseneck |
|---|---|
| Fits Brand | T&S Brass |
| Material | Brass |
| Max. Pressure | 125 psi |
| Max. Temp. | 140°F |
| Min. Pressure | 20 psi |
| Min. Temp. | 40°F |
|---|---|
| Nozzle Flow | 26.3 GPM |
| Nozzle Outlet Type | Laminar Flow Device |
| Nozzle Type | Swivel |
| Size | 2 13/16" |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0918 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)