-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spout |
|---|---|
| Body Material | Brass |
| Finish | Chrome |
| Fits Brand | T&S Brass |
| Flow Rate | 19.2 GPM |
| Length (in.) | 18" |
| Max. Pressure | 125 psi |
| Max. Temp. | 140°F |
|---|---|
| Min. Pressure | 20 psi |
| Min. Temp. | 40°F |
| Nozzle | Swivel |
| Nozzle Outlet Type | Laminar Flow Device |
| Size | 7" x 18" |
| Height (cm) | 18.11 |
|---|---|
| Length (cm) | 34.14 |
| Width (cm) | 3.4 |
| HS Code | 8481901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.864 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)