-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Index Button |
|---|---|
| For Use With Mfr. Model Number | T AND S LEVER HANDLE 000922-45 |
| Material Of Construction | Plastic |
|---|---|
| Box Dimensions | 6.50 x 3 x 0.25 |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 0.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)