-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Valve Seat |
|---|---|
| Ada Compliant | No |
| Cec Compliant | Non Cec Compliant |
| Compatible Grainger Part No. | 24VL06 |
| Finish | Brass Plated |
| For Use With | Shower Valves |
| Includes | Seat |
| Includes Cartridge | No |
| Includes Check Stop | No |
| Includes Drain Stopper | No |
| Includes Handle | No |
| Includes Plaster Guard | No |
| Includes Stem | No |
|---|---|
| Includes Trim Plate | No |
| Includes Tub Spout | No |
| Includes Valve | No |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 10 yrs. |
| Material | Brass |
| Material Of Construction | Brass |
| Product Type | Hot And Cold Seat |
| Tub And Shower Category | Shower Repair Parts |
| Type | Shower |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 3.81 |
| HS Code | 8481909085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)