-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Aerator |
|---|---|
| Ada Compliant | No |
| Finish | Chrome |
| Fits Brand | Symmons |
| Flow Outlet Type | Aerated |
| Flow Rate | 2.2 GPM |
| For Use With | Symmons |
| Green Certification Or Other Recognition | UL Environment Claims Validation |
| Includes | Aerator |
|---|---|
| Material | Metal |
| Material Of Construction | Metal |
| Product Type | Aerated Outlet |
| Thread Size | 15/16"-27 |
| Thread Size Type | Male |
| Type | Symmetric |
| Standards | GSA APPROVED |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 11.43 |
| HS Code | 8481805060 |
|---|---|
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)