-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Graphite Insert |
|---|---|
| Compatible With Manufacturer Model Number | 54B080, 54D214 |
| Features | Extra Large Size |
| Product Type | Graphite Insert |
|---|---|
| Width | 1 4/5" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 5.08 |
| HS Code | 8467990190 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)