-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chucking Reamer |
|---|---|
| Application | Through Hole |
| Chamfer Angle | 45° |
| Coolant Fed | Non-Coolant Through |
| Coolant Through | No |
| Cutting Dia. Tolerance | 0" to 0.0003" |
| Cutting Direction | Right Hand |
| Cutting Direction - Machining | Right Hand |
| Decimal Equivalent | 0.5605 |
| Dimension Type | Decimal Inch |
| Finish | Bright Uncoated |
| Flute Length | 2" |
| Flute Type | Straight |
| Material | Carbide Tipped |
| Material Application | Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium |
|---|---|
| Number Of Flutes | 6 |
| Overall Length | 8" |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | K, M, N, S1 |
| Reamer Application | Through Hole |
| Reamer Size | 35/64" |
| Shank Dia. | 14/25" |
| Shank Diameter | 7/16" |
| Shank Type | Straight |
| Size - Decimal | 0.5605" |
| Spiral Direction | Neutral |
| System Of Measurement | Decimal Inch |
| Tip Material | Carbide |
| Height (cm) | 1.42 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 1.42 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1791 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)