-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel Post Base |
|---|---|
| Application | Metal Framing |
| Color | Silver |
| Conduit Size | 6" |
| Depth | 3 3/4" |
| Finish | Electroplated |
| For Strut Channel Size | 1 5/8" x 1 5/8" |
| For Use With | 1 5/8" Strut Channels, 13/16 X 1 5/8" Strut Channels |
| Hole Diameter | 9/16" |
| Hole Spacing | 1 7/8" |
| Length | 6" |
| Material | Steel |
| Mounting Hole Od | 3/4" |
|---|---|
| Mounting Orientation | Angled |
| Number Of Holes | 6 |
| Overall Depth | 3 1/2" |
| Overall Length | 6" |
| Overall Width | 6" |
| Product Type | Channel Post Base |
| Resistance Properties | Corrosion Resistant |
| Series | V645 Series |
| Type | Diagonal |
| Width | 6" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 14.99 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)