-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel Angle Bracket |
|---|---|
| Color | Gold |
| Depth | 3 1/2" |
| Finish | Electroplated |
| Material | Steel |
| Number Of Holes | 4 |
| Overall Depth | 3 1/2" |
|---|---|
| Overall Width | 4 1/8" |
| Resistance Properties | Corrosion Resistant |
| Steel Thickness | 1/4" |
| Thickness | 1/4" |
| Width | 4 3/25" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 8.89 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)