-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel Saddle Washer |
|---|---|
| Color | Gold |
| Depth | 3/8" |
| Finish | Galvanized |
| For Use With | 1/2" Hanger Rods, 3/8" Hanger Rods |
| Length | 1.938 ft. |
| Material | Steel |
| Overall Depth | 3/8" |
| Overall Length | 1.9375 ft. |
|---|---|
| Overall Width | 1 5/8" |
| Product Type | Channel Saddle Washer |
| Resistance Properties | Corrosion Resistant |
| Steel Thickness | 1/4" |
| Thickness | 1/4" |
| Thread Size | 1/2", 3/8" |
| Type | For Use With Threaded Rod |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 14.48 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)