-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Channel Rigid Pipe Clamp |
|---|---|
| Cable Range | 3" to 3.5" |
| Cable Size | 3" to 3.5" |
| Color | Gold |
| Conduit Size | 3" |
| Conduit Trade Size | 3" |
| Depth | 1 1/4" |
|---|---|
| Finish | Electroplated |
| Material | Steel |
| Overall Depth | 1 1/4" |
| Rigid/pipe Size | 3" |
| Thickness | 12 ga. |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 12.7 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)