SUPER MET-AL 07113 Water Based Removabe Paint Marker, Orange

Item: AJ8CFN
Model: 07113
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$19.55 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Paint Marker
Base Material Water
Color Orange
Marker Type Removable
Temp. Range -50°F to +150°F
Tip Material Fiber
Tip Size 2.3 mm

Product Details

    • For Bulk Use Part No. 7001-Orange
    • SKM Manufacturer

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.036

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site