-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Line Piercing Charging Valve |
|---|---|
| A2l Compatibility | Not A2L Compatible |
| Connection Gender | Male |
| Connection Size | 1/4" |
| Connection Thread Direction | Right Hand |
| Connection Type | SAE |
| Features | Patented Valve Gasket Provides 50 Times More Sealing Area Than Competitive 'O' Ring Types |
| For Line Type | Low Side |
| For Refrigerant Group | CFC, HCFC, HFC |
| For Refrigerant Type | R-410A |
| For Tube Size | 1/2", 5/8" |
| Material | Aluminum |
| Max. Working Pressure | 500 psi |
| Maximum Operating Pressure | 500 psi |
|---|---|
| Mounting Type | Clamp |
| Needle Material | Steel |
| Overall Height | 1 3/4" |
| Overall Length | 2" |
| Overall Width | 2" |
| Prod. Description | Line Piercing Charging Valve, Multi Line Size |
| Product Type | Bullet Piercing Valve |
| Saddle Material | Zinc Alloy |
| Type | Two Piece Aluminum |
| Valve Material | Zinc |
| Valve Type | Access |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.95 |
| Width (cm) | 8.64 |
| HS Code | 8481803090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)