-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Powered Air Purifying Respirator Hood |
|---|---|
| Application | General Purpose |
| Brand And Series | Sundstrom Safety SR |
| Color | Blue |
| Finish | PVC Coated |
| Headgear Size | Universal |
| Headgear Type | Hood |
| Includes | Apf 1000, Hood With Hose |
| Lens Material | CA |
|---|---|
| Material | Fabric |
| Product Type | Hood |
| Series | SR Series |
| Size | Universal |
| System Type | PAPR System |
| standard | NIOSH APPROVED |
| Height (cm) | 25.65 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 25.4 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | SE |
| Weight (kg) | 0.7875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)