-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rotary Ground Clamp |
|---|---|
| Clamp Body Material | Steel |
| Current (maximum) | 400A |
| Features | Attached And Detaches In Seconds, Positive Anti-Arc Bearings Take Loads Up To 400 Amps, Rotary Head Turns With Pipe |
| Includes | Rotary Ground Clamp |
| Jaw Opening (maximum) | 1" |
|---|---|
| Material | Steel |
| Overall Height | 6" |
| Overall Length | 3" |
| Overall Width | 7" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 14.48 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.66 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)