-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hoist Alignment Tool |
|---|---|
| Base Length | 7 1/2" |
| Color | Gray |
| Construction | Steel |
| Material | Steel |
|---|---|
| Overall Height | 14" |
| Product Type | Hoist Alignment Tool |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 35.81 |
| Width (cm) | 19.56 |
| HS Code | 8431100010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.6575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)