-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cabinet Knob |
|---|---|
| Base Diameter | 25/32" |
| Diameter | 1.187" |
| Finish | Polished Stainless Steel |
| Grade | 304 |
| Grip Diameter | 1 3/16" |
| Grip Shape | Round |
| Hardware | Included |
|---|---|
| Includes Hardware | Hardware Included |
| Material | Stainless Steel |
| Projection | 29/32" |
| Screw Size | M4 x 30 |
| Shape | Round |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 4.83 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)