-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Recessed Pull Handle |
|---|---|
| Color | Silver |
| Cutout Depth | 27/32" |
| Cutout Height | 2.516" |
| Cutout Length | 2 17/32" |
| Cutout Width | 3 29/32" |
| Finish | Satin |
| Folding Type | Fixed |
| Grade | Grade 304 |
| Grip Length | 3 25/32" |
| Grip Shape | Rectangular |
| Grip Width | 1" |
| Handle Shape | Tray |
| Hardware | Included |
| Includes Hardware | Hardware Included |
| Load Rated | No |
|---|---|
| Load Rated (y/n) | Load Rated |
| Material | Stainless Steel |
| Material Family | Stainless Steel |
| Mounting Hole Center To Center - Vertical | 2 7/16" |
| Mounting Type | Threaded Holes |
| Number Of Mounting Holes | 4 |
| Overall Length | 5 7/16" |
| Overall Width | 3 1/2" |
| Product Count | 10 |
| Projection | 3/16" |
| Projection Type | Recessed |
| Screw Size | M4 |
| Screw Type | Threaded Stud |
| Standards | NSF CERTIFIED, ROHS COMPLIANT |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 9.14 |
| HS Code | 8302423065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)