-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adjustable Folding Bracket |
|---|---|
| Extended Length | 11" |
| Finish | Satin |
| Grade | Grade 18-8 , Stainless Steel |
| Hardware | Not Included |
| Height | 1" |
| Includes Mounting Hardware | Mounting Hardware Not Included |
| Length | 6 17/32" |
| Load Capacity | 121 lbs. |
| Number Of Mounting Holes | 6 |
|---|---|
| Overall Height | 1 31/32" |
| Overall Length | 10 55/64" |
| Overall Width | 3 1/32" |
| Performance Grade | Grade Heavy Duty |
| Product Type | Folding Bracket |
| Type | Locking |
| Weight Capacity | 121 lbs. |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 7.87 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)