-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Countertop Bench |
|---|---|
| Assembly | Fully Assembled |
| Cabinet Door Type | Standard |
| Cabinet Workbench Item | Cabinet Workbench |
| Color | Gray |
| Door Type | Standard, Hinged |
| Drawer Depth | 26" |
| Drawer Height | 6" |
| Frame Material | Steel |
| Gauge | 12 ga. |
| Included Components | Lower Shelf, Drawers |
| Lock Type | Padlockable |
| Maximum Drawer Load Capacity | 400 lbs. |
| Maximum Shelf Load Capacity | 1000 lbs. |
| No. Of Shelves | 3 |
| Number Of Compartments | 3 |
| Number Of Doors | 3 |
| Number Of Drawers | 1 |
|---|---|
| Number Of Drawers Per Cabinet | 1 |
| Overall Bench Height (in.) | 34" |
| Overall Depth | 30" |
| Overall Dimension | 108" x 30" |
| Overall Height | 34" |
| Overall Load Capacity | 4800 lbs. |
| Overall Width | 108" |
| Overall Wxd | 108" x 30" |
| Storage Components | Lower Shelf, Drawers |
| Top Gauge | 7 ga. |
| Top Gauge/thickness | 7 ga. |
| Top Material | Steel |
| Top Surface Material | Steel |
| Top Width | 108" |
| Workbench/table Frame Material | Steel |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 2.54 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 369.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)