STRONG HOLD 45-363 Storage Cabinet 12 Gauge 66 Inch H 48 Inch Width

Item: AA7JQV
Model: 45-363
Cross Ref: 16A397
Check Availability
In Stock

Get it by Thursday, Mar 5

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5,841.02
5% off
$5,548.97 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Storage Cabinet
Adjustable Shelves Adjustable
Assembled/unassembled Assembled
Assembly Assembled
Audit Trail Storage Not Available
Base Type Legs
Body Panel Type Solid
Cabinet Color Dark Gray
Cabinet Door Type Standard
Cabinet Finish Baked Enamel
Cabinet Handle Style Swing
Cabinet Height Range Full Height
Cabinet Locking Mechanism Padlock Hasp
Cabinet Storage Components Shelves
Cabinet Style Shelves
Casters Included No
Color Dark Gray
Color Family Gray
Door Handle Type Swing
Door Locking Points 3
Door Type Solid
Duty Rating Super Duty
Finish Enamel Powder Coat
For Use Indoors/outdoors No
For Use Outdoors No
Frame Assembled Assembled
Handle Single
Handle Type Swing
Includes (4) Adjustable Shelves
Leg Height 6"
Leg Thickness 7 ga.
Load Capacity Per Shelf 1200 lbs.
Lock Type Padlock Hasp
Locking Cabinet Yes
Locking Points 3
Locking System Three Point
Material Steel
Material - Cabinets Steel
Method Of Construction Welded
Mobile/stationary Stationary
Mobility Stationary
Number Of Doors 2
Number Of Drawers 0
Number Of Shelves 3
Overall Depth 36"
Overall Dimension 48" x 36"
Overall Height 60"
Overall Wxdxh 48" x 36" x 60"
Panel Thickness 12 ga.
Shelf Adjustability Adjustable
Shelf Adjustment Increments 2"
Shelf Capacity 1200 lbs.
Shelf Depth 33 1/2"
Shelf Thickness 14 ga.
Strength Rating Heavy Duty
Total Number Of Drawers 0

Shipping Information

Height (cm) 167.64
Length (cm) 121.92
Width (cm) 91.44
HS Code 9403200020
Country Of Origin US
Weight (kg) 286.65

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site