-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wardrobe Storage Cabinet |
|---|---|
| Assembled/unassembled | Assembled |
| Assembly | Welded |
| Audit Trail Storage | Not Available |
| Base Type | Legs |
| Body Panel Type | Solid |
| Cabinet Color | Dark Gray |
| Cabinet Door Type | Standard |
| Cabinet Finish | Baked Enamel |
| Cabinet Handle Style | Swing |
| Cabinet Height Range | Full Height |
| Cabinet Locking Mechanism | Padlock Hasp |
| Cabinet Storage Components | Hanging Rods, Shelves |
| Cabinet Style | Hanging Rod And Shelves |
| Casters Included | No |
| Color | Dark Gray |
| Color Family | Gray |
| Door Handle Type | Swing |
| Door Locking Points | 3 |
| Door Type | Solid |
| Duty Rating | Super Duty |
| Finish | Enamel Powder Coat |
| Frame Assembled | Assembled |
| Handle | Single |
| Handle Type | Swing |
| Includes | (1) Wardrobe Shelf |
| Leg Height | 6" |
| Leg Material Thickness | 7 ga. |
|---|---|
| Load Capacity Per Shelf | 750 lbs. |
| Lock Type | Padlock Hasp |
| Locking Cabinet | Yes |
| Locking System | Three Point |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 5 |
| Overall Depth | 24" |
| Overall Dimension | 36" x 24" |
| Overall Height | 78" |
| Overall Width | 36" |
| Overall Wxdxh | 36" x 24" x 78" |
| Panel Material Thickness | 12 ga. |
| Shelf Adjustability | Adjustable |
| Shelf Adjustment Increments | 2" |
| Shelf Capacity | 1100 lbs. |
| Shelf Depth | 21 1/2" |
| Shelf Material Thickness | 14 ga. |
| Strength Rating | Heavy Duty |
| Style | Combination |
| Total Number Of Drawers | 0 |
| Height (cm) | 203.2 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 91.44 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 229.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)