-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Adjustable Shelves | Adjustable |
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Assembly | Welded |
| Audit Trail Storage | Not Available |
| Base Type | Legs |
| Body Panel Type | Solid |
| Cabinet Color | Dark Gray |
| Cabinet Door Type | Standard |
| Cabinet Finish | Baked Enamel |
| Cabinet Handle Style | Swing |
| Cabinet Height Range | Full Height |
| Cabinet Locking Mechanism | Padlock Hasp |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Casters Included | No |
| Color | Dark Gray |
| Color Family | Gray |
| Door Handle Type | Swing |
| Door Locking Points | 3 |
| Door Type | Solid |
| Duty Rating | Super Duty |
| Finish | Enamel Powder Coat |
| For Use Indoors/outdoors | No |
| For Use Outdoors | No |
| Frame Assembled | Assembled |
| Handle | Single |
| Handle Type | Swing |
| Includes | (3) Adjustable Shelves |
|---|---|
| Leg Height | 6" |
| Leg Thickness | 7 ga. |
| Load Capacity Per Shelf | 1900 lbs. |
| Lock Type | Padlock Hasp |
| Locking Cabinet | Yes |
| Locking Points | 3 |
| Locking System | Three Point |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 3 |
| Overall Depth | 24" |
| Overall Dimension | 36" x 24" |
| Overall Height | 60" |
| Overall Width | 36" |
| Overall Wxdxh | 36" x 24" x 60" |
| Panel Thickness | 12 ga. |
| Shelf Adjustability | Adjustable |
| Shelf Adjustment Increments | 2" |
| Shelf Capacity | 1900 lbs. |
| Shelf Depth | 21 1/2" |
| Shelf Thickness | 14 ga. |
| Strength Rating | Heavy Duty |
| Total Number Of Drawers | 0 |
| Height (cm) | 167.64 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 60.96 |
| HS Code | 9403200020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 182.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)