-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Web Sling |
|---|---|
| Basket Hitch Capacity | 3000 lbs. |
| Choker Hitch Capacity | Not Applicable |
| Coating Type | Acrylic |
| Color | Yellow |
| End Type | Flat Eye |
| Eye Length | 10" |
| Fitting Material | Not Applicable |
| Hitch Type | Basket |
| Hook Attachment Type | Not Applicable |
| Hook Opening Width | Not Applicable |
| Includes | Permanent Identification Tag, Red Core Yarn Wear Indicator |
| Length | 4 ft. |
| Load Capacity @ 30° | 1500 lbs. |
| Load Capacity @ 45° | 2100 lbs. |
| Load Capacity @ 60° | 2600 lbs. |
| Load Capacity @ 90° | 3000 lbs. |
| Master Link Inside Length | Not Applicable |
| Master Link Inside Width | Not Applicable |
| Material | Nylon |
| Maximum Operating Temperature | 194°F |
| Minimum Operating Temperature | -40°F |
| Number Of Chains | 1 |
| Number Of Legs | 1 |
|---|---|
| Number Of Plies | 1 |
| Overall Width | 6" |
| Primary Feature | General Purpose |
| Resistance Properties | Chemical Resistant, Corrosion Resistant, Oil Resistant, Water Resistant |
| Resistant To | Alcohol, Aldehydes, Dry Solvents, Ethers, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Seawater, Soaps/Detergents, Strong Alkalines, Water, Weak Alkalines |
| Sling Length | 4 ft. |
| Sling Material | Nylon |
| Sling Type | Type 9 |
| Sling Width | 6" |
| Tag Attachment Type | Fully Sewn |
| Tag Features | Encapsulated Tag |
| Tag Type | Wear Resistant Tag |
| Temp. Range | -40°F to +194°F |
| Thickness | 3/8" |
| Type | Cargo Basket |
| Vertical Hitch Capacity | Not Applicable |
| Wear Resistant Cover | None |
| Web Grade | Heavy Duty |
| Width | 6" |
| Yarn Coating | Non Hazardous Acrylic |
| Standards | ASME B30.9, OSHA 1910.184 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 15.88 |
| HS Code | 4202929026 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)