-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigerant Line Set |
|---|---|
| Insulation Thickness | 1/2" |
| Length | 30 ft. |
| Type | Copper Roll |
| 90° Bends | No |
| Cable Gage Finish | No |
| Cable Strands Finish | No |
| Color | Black |
| Customization | Suction Line Insulation |
| Flare Fittings Finish | No |
| Insulation Material | Elastomeric |
| Insulation Wall Thickness | 1" |
| Line Set Type | Standard Line Sets |
| Liquid Line Size | 3/8" |
| Material Grade | Grade C12200 |
|---|---|
| Overall Height | 33 1/2" |
| Overall Length | 33 1/2" |
| Overall Width | 5 1/8" |
| Sk Height | 34 1/2" |
| Sk Length | 34" |
| Sk Weight | 92.45 lbs. |
| Sk Width | 45" |
| Standard Logo | astm.png |
| Standards | ASTM B1003, UL 700 PSI |
| Suction Line Size | 5/8" |
| T-stat Cable Strands Finish | No |
| T-stat Wire Gauge Finish | No |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 83.82 |
| HS Code | 8415908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)