-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reflective Number Label |
|---|---|
| Adhesive Type | Permanent Adhesive |
| Application | General Identification |
| Apwa Compliant Color | No |
| Character | 5 |
| Character Color | White |
| Character Color Gradient | Solid Color |
| Character Height | 5" |
| Character Type | Numbers |
| Characters Included | 5 |
| Embossed | No |
| Font | Gothic |
| Glow-in-the-dark | No |
| Includes | (5) Pack |
| Indoor/outdoor | Indoor/Outdoor |
| Indoor/outdoor Usage | Indoor/Outdoor |
|---|---|
| Letter Casing | Uppercase |
| Markers Per Card | 5 |
| Material | Vinyl |
| Meets Uscg Registration Guidelines | No |
| Mounting Type | Adhesive |
| Number Of Cards | 5 |
| Number Of Pieces | 5 |
| Overall Height | 5" |
| Overall Width | 2 3/4" |
| Product Type | Individual Characters |
| Retroreflective Grade | Engineer Grade |
| Self-spacing/aligning | No |
| Series | DWR Series |
| Visibility | Reflective |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 6.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)