-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Reflective Letter Label |
|---|---|
| Adhesive Type | Permanent Adhesive |
| Application | General Identification |
| Apwa Compliant Color | No |
| Character | G |
| Character Color | White |
| Character Color Gradient | Solid Color |
| Character Height | 2" |
| Character Type | Letters |
| Character Width | 1 1/4" |
| Characters Included | G |
| Color | White |
| Embossed | No |
| Font | Gothic |
| Glow-in-the-dark | No |
| Includes | (5) Pack |
| Indoor/outdoor Usage | Indoor/Outdoor |
|---|---|
| Letter Casing | Uppercase |
| Markers Per Card | 5 |
| Material | Vinyl |
| Meets Uscg Registration Guidelines | No |
| Mounting Type | Adhesive |
| Number Of Cards | 5 |
| Number Of Pieces | 5 |
| Overall Height | 2" |
| Overall Width | 1 1/4" |
| Product Type | Individual Characters |
| Retroreflective Grade | Engineer Grade |
| Self-spacing/aligning | No |
| Series | DWR Series |
| Visibility | Reflective |
| Height (cm) | 0.32 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 3919901000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)