-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Marker |
|---|---|
| Background Color | Orange |
| Character Height | 0.3125" |
| Label Height | 1/2" |
| Legend | 240V |
| Legend Color | Black |
| Marker Attachment Style | Self Adhesive |
|---|---|
| Markers Per Card | 18 |
| Material | Vinyl |
| Material Properties | Pressure Sensitive |
| Reflective | No |
| Width | 1/2" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 6.6 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)