-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fall Protection Rope |
|---|---|
| Breaking Strength | 12993 lbf. |
| Coating Type | Uncoated |
| Color | White |
| Core | Yes |
| Core Material | Polyester |
| Core Strand Count | 18 |
| Core Type | Strand Core |
| Cover Material | Polyester |
| Diameter | 5/8" |
| Elongation | 5.2% |
| Elongation @ 10% Min. Breaking Strength | 3.4% |
| Elongation @ 10% Minimum Breaking Strength | 3.4% |
| Elongation @ 300 Lb | 1% |
| Elongation Type | Low Stretch |
| End Type | Plain |
| Length | 150 ft. |
| Lifting Capability | For Lifting |
| Material | Kernmantle , Polyester |
|---|---|
| Max. Operating Temp. | Not Applicable |
| Min. Operating Temp. | Not Applicable |
| Overall Length | 150 ft. |
| Package Type | Bag |
| Product Type | Rigging And Climbing Rope |
| Rope Construction | Kernmantle |
| Rope Core Strand Count | 0 |
| Rope Dia. | 5/8" |
| Rope Format | Bag |
| Rope Strand Count | 40 |
| Rope Sub-category | Arborist |
| Rope Type | Static |
| Spliceability | Spliceable |
| Tensile Strength | 12993 lbs. |
| Working Load Limit | 1195 lbs. |
| Standards | NFPA 2500 (1983) |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 17.78 |
| HS Code | 5607500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)