-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gas Cap |
|---|---|
| Compatible Product Type | WEEDEATER 1400, 1500, 1600, 1700, 1720, 1730, 1740, 1900, XR4000, XR5000 And XR6010 |
| Material | Plastic |
|---|---|
| Product Type | Gas Cap |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 6.1 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.01 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)