STEINEL 6320 Motor/fan Assembly Use With Hg350esd

Item: AB7TTM
Model: 6320
Cross Ref: 24A383
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$54.37
10% off
$48.93 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Motor/Fan Assembly

Shipping Information

Height (cm) 5.08
Length (cm) 5.72
Width (cm) 5.08
HS Code 8501106060
Country Of Origin RO
Weight (kg) 0.072

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site