-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ruler |
|---|---|
| Coating | Chrome |
| Features | Quick Reading |
| Finish | Satin |
| Flexibility | Rigid |
| Graduation Color | Black |
| Graduation Mark Style | Etched |
| Graduation Marks (top) | 1/64" |
| Graduation Scale | 4R |
| Graduation Type | 4R |
| Graduation Units | Inches |
| Graduations | 16ths, 64ths, 8ths, Quick-Reading 32nds |
| Includes | Redemption Card For Standard Letter Of Certification |
| Length | 12" |
|---|---|
| Magnetic | Yes |
| Markings | Photo Engraved, Black Painted |
| Material | Steel |
| Numeric Format | Decimal |
| Numeric Marks | Inches |
| Reading Direction | Left To Right |
| Rule Type | Rule |
| System Of Measurement | Imperial |
| Thickness | 0.05" |
| Width | 1" |
| Width (sae) | 1" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)