-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Granite Angle Plate |
|---|---|
| Application Grade | Inspection |
| Color | Pink |
| Flatness Unilateral Tolerance | 150 mm |
| Grade | Grade A |
| Included Certification | Certificate Of Inspection |
| Inserted Metal Disc Included | Inserted Metal Disc Included |
| Long Form Calibration Certificate | No |
| Material | Granite |
| Number Of Finished Faces | 4 |
| Overall Height | 12" |
| Overall Length | 12" |
|---|---|
| Overall Width | 12" |
| Parallelism | 0.0001" |
| Plate Design | Four Face |
| Size (mm) | 300 mm x 300 mm x 300 mm |
| Squareness | 0.00005" Per 6" |
| Standards | NIST |
| Surface Size | 300 mm x 300 mm |
| Thickness | 12" |
| With Inserted Metal Disc | No |
| With Lifting Holes | No |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 9031808080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)