-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Caliper |
|---|---|
| Calipers And Dividers Type | Outside |
| Joint Type | Spring Type |
| Leg Style | Flat Leg |
| Nut Style | Quick Spring Nut |
|---|---|
| Size And Approximate Capacity (in) | 8" |
| Size And Approximate Capacity (mm) | 200 mm |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 12.7 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)