-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inside Micrometer |
|---|---|
| Accuracy | -0.0002" to +0.0002" |
| Anvil Material | Hardened Steel |
| Contact Point Material | Steel |
| Contact Point Shape | Curved |
| Features | Quick Inside Measurements, Satin Chrome Reading Surface Is Glare Free And Resists Rust, Jaws Are Hardened And Ground |
| Graduations (in) | 0.001" |
| Inside Micrometer Type | Caliper Micrometer |
| Lock Nut Type | Screw |
| Max. Measurement | 1 1/5" |
| Maximum Measurement - Inch | 1.2" |
| Maximum Measuring Depth | 1/4" |
| Minimum Measurement - Inch | 1/5" |
|---|---|
| Movement Of Screw | 1" |
| Number Of Gauges | 1 |
| Number Of Measuring Rods | 1 |
| Number Of Micrometers | 1 |
| Operation Type | Mechanical |
| Range | 0.2" to 1.2" |
| Rotating Spindle | No |
| Spc Output | No |
| Spindle Material | Hardened Steel |
| Thimble Type | Plain |
| Included Certification | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 5.84 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)