-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thickness Gage |
|---|---|
| Application | Used In Automotive, Aviation, Diesel And Farm Equipment Manufacture And Service And Also In Jig, Fixture, Gage And Experimental Work, Adjusting Tappets, Spark Plugs, Distributor Points, Checking Bearing Clearances And Gear Play, Fitting Pistons, Rings And Pins And Gaging Narrow Slots |
| Blade Length | 4 1/2" |
| Blade Material | Steel |
| Blade Style | Short Blade |
| Blade Type | Straight |
| Blade Width | 1/2" |
| Calibration Certificate | No |
| Color | Silver |
| Construction | Tempered Steel |
| Dimension Type | Inch |
| Finish | Unfinished |
| Imperial Or Metric | Imperial |
| Included Blades | 0.0015", 0.002", 0.003", 0.004", 0.006", 0.008", 0.01", 0.02", 0.03", 0.04", 0.075", 0.1", 0.2" |
| Individual Gauge Or Set | Set |
| Leave Type | Straight |
| Leaves | Straight |
| Locking Device | Yes |
|---|---|
| Markings | Inch |
| Material | Tempered Steel |
| Maximum Thickness - Inch | 1/5" |
| Minimum Thickness - Inch | 0.0015" |
| Non-magnetic | No |
| Non-marring | No |
| Number Of Feeler Blades | 13 |
| Number Of Leaves | 13 |
| Range | 0.0015" to 0.2" |
| Resolution | 0.001" |
| Size Of Leaves | 1/2" x 4 1/2" |
| Thickness (in) | 0.0015" to 0.2" |
| Thickness Range | 0.0015" to 0.2" |
| Tolerance | -0.00025" to +0.00025" |
| Included Certification | None |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 5.08 |
| HS Code | 9017308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)