-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inside Groove Micrometer |
|---|---|
| Accuracy | -0.0001" to +0.0001" |
| Anvil | Disk |
| Anvil Material | Steel |
| Anvil Shape | Disk |
| Anvil Size | 0.281" |
| Case Type | Plastic |
| Coolant Resistant | No |
| Dimension Type | Inch |
| Includes | Case |
| Includes Case | Yes |
| Long Form Calibration Certificate | No |
| Max. Measurement | 1.05" |
| Minimum Measurement - Inch | 0.05" |
|---|---|
| Movement Of Screw | 1" |
| Operation Type | Mechanical |
| Range | 0.05" to 1.05" |
| Resolution | 0.001" |
| Rotating Spindle | No |
| Spc Output | No |
| Spindle | Disk |
| Spindle Dia. | 0.281" |
| Spindle Material | Steel |
| Spindle Size | 0.281" |
| Thimble Type | Speeder |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 12.7 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)