-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indicator Contacts |
|---|---|
| Case Type | Aluminum Ring |
| Compatible With Manufacturer Model No. | Starrett 25, Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81 |
| Contact Point Material | Steel |
| Contact Point Shape | Curved, Disk, Flat, Point |
| Contact Point Thread Size | #4-48 |
| Contact Point Tip Diameter | 1/16", 1/2", 1/32", 13/64", 3/8" |
| Contact Point Tip Length | 1/4", 1/2", 1", 3/4" |
|---|---|
| Features | 14 Contacts On Ring |
| For Use With | Agd Indicator |
| For Use With Mfr. Model Number | Starrett 2700, Starrett 2900, Starrett 3900, Starrett 655, Starrett 656, Starrett 81, Starrett 25 |
| Includes Case | Yes |
| No. Of Pieces | 14 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 7.62 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)